missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Flexible Bellows Connector

Product Code. 10093940 Shop All Fisherbrand Products
Change view
Click to view available options
:
Height: 100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10093940 Height: 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10093940
Only null left
Add to basket
Add to basket

Cowie Technology™ PTFE Flexible Bellows Connector is machined from pure PTFE and used to correct mis-alignment and relieve stress in glassware assemblies.

  • Connect directly to standard taper ground glass joints where trapezoidal sealing rings give medium to high vacuum performance
  • Chemically Inert
  • Usable up to 280°C

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Material PTFE
For Use With Ground Glass Joints
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Weight (Metric) 40 g
Height (Metric) 100 mm
Color White
Max. Operating Temperature (Metric) 280°C
Product Type Flexible Bellows
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.