missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Filter Membranes
Fisherbrand™ PTFE membrane is hydrophobic filter made of polytetra-fluorethylene laminated with PP layer.
Marca: Fisherbrand™
Code : A0
Detalles adicionales : Weight : 0.01000kg
Descripción
- Hydrophobic filter made of polytetra-fluorethylene laminated with PP layer
- Chemical resistant (pH 1-14), used also for solvents and acids
- Due to their hydrophobic characteristics, they must be pre-wetted with ethanol or methanol before filtration of aqueous solutions
Especificaciones
White | |
5 μm | |
Sterilizing filtration of gas samples, clarification and filtration of pure solvents, aerosol samplings, filtration of strong Acids and chemical aggressive solutions, venting applications (hospital air conditioning, tank fermentation in microelectronic) | |
100 Pack | |
Plain Disc | |
47 mm |
PTFE | |
Non-sterile | |
Hydrophobic | |
0.16 mm | |
Yes |