missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE/ETFE Laboratory Screw Joints
Description
- Providing temperature resistance from −50° to +150°C
- Universal chemical resistance
- FDA conformity
- Pressure to 10 bar
- Vacuum suitable
- Also used for fixing probes, thermometers, dip tubes or cables in reaction vessels
- Ideal for use in aggressive ambiance (e.g. with aggressive vapors or evaporation)
- Red screw cap made of glass-fiber reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE, ETFE |
| For Use With | Hard-walled tubing |
| For Use With (Application) | Connecting equipment and fittings |
| Min. Operating Temperature (Metric) | -50°C |
| Resistance Properties | Universal chemical resistance |
| Tubing Size | 6.35 mm (0.25 in.) |
| Thread Size | GL 14 |
| Color | Red/White |
| Maximum Pressure | 10 bar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?