missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PTFE Dropping Bottle
68.81 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Use promo code "23264" to get your promotional price.
Click to view available options
Capacity:
25 mL
50 mL
Description
- Flexible
- Outstanding chemical resistance
- Dropper nozzle with screw cap
Specifications
Capacity | 25 mL |
Includes | Dropper Nozzle |
Material | PTFE |
Type | Dropper bottle |
Closure Included | Yes |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'