missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Double Spatulas

Product Code. 10440152
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10440152 150 mm Each
10591972 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10440152 Supplier Bohlender™ Supplier No. H91504
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Certifications/Compliance FDA Conform
Product Type Double Ended Spatula
Width (Metric) Blade 16 mm
Blade Material PTFE
Temperature (Metric) Max -200°C
Material PTFE
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.