missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PTFE is very durable and is resistant to chemical attack
- PTFE product contact parts
- Screw-in extension rods to increase the handle length
- Suitable for use up to 280°C (400°F)
Specifications
Specifications
| Product Type | Dipper |
| Material | PTFE |
| Handle Type | Removable |
| Capacity (Metric) | 100 mL |
| For Use With (Application) | Sampling Liquid |
| Temperature (Metric) | Up to 280°C |
| Diameter (Metric) | 55 mm |
| Length (Metric) Handle | 600 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?