missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Dipper
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
10 mL
100 mL
250 mL
500 mL
1000 mL
Length (Metric) Handle:
155 mm
600 mm
Handle Type:
Fixed
Removable
Diameter (Metric):
25 mm
55 mm
70 mm
80 mm
105 mm
Unit Size:
Each
Description
- PTFE is very durable and is resistant to chemical attack
- PTFE product contact parts
- Screw-in extension rods to increase the handle length
- Suitable for use up to 280°C (400°F)
Specifications
Specifications
| Product Type | Dipper |
| Material | PTFE |
| Handle Type | Removable |
| Capacity (Metric) | 500 mL |
| For Use With (Application) | Sampling Liquid |
| Temperature (Metric) | Up to 280°C |
| Diameter (Metric) | 80 mm |
| Length (Metric) Handle | 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction