missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PTFE
- Resistant to temperatures up to 270 °C
Specifications
Specifications
| Description | Conical bottom |
| Quantity | 1/Ea. |
| Standard Taper Joint | NS 14/23 |
| Temperature Range (Metric) | Up to 270°C |
| Material | PTFE |
| Product Type | Conical Ground Joint Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?