missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ PTFE-Coated Micro Double Spatulas

Product Code. 10505801
Change view
Click to view available options
Length (Metric):
150 mm
185 mm
210 mm
Length (Metric) Blade:
40 mm
50 mm
55 mm
Diameter (Metric) Outer:
1.5 mm
2 mm
2mm
Width (Metric):
3 mm
4 mm
5 mm
6 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Diameter (Metric) Outer Width (Metric) unitSize
10505801 185 mm 50 mm 2mm 5 mm Each
10458442 210 mm 55 mm 2mm 6 mm Each
10202111 150 mm 40 mm 1.5 mm 3 mm Each
10306341 185 mm 50 mm 2 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10505801 Supplier Bochem™ Supplier No. 3712
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well-suited for small quantity applications and narrow-format tubes, these double-ended, PTFE-coated spatulas reduce material sticking. Bochem™ PTFE-Coated Micro Double Spatulas are also gentle on delicate, scratchable surfaces.

  • Non-stick PTFE coating.
  • Double-ended for versatility.
  • Slim ends for easy container access.
  • One rounded end and one flat end.

Specifications

Quantity 1 Ea.
Coating PTFE
Product Type Double Ended Micro Spatula
Length (Metric) Blade 50 mm
Width (Metric) 5 mm
Diameter (Metric) Outer 2mm
Dimensions (L x W) 185 x 5 mm
Material PTFE Coating
Length (Metric) 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.