missing translation for 'onlineSavingsMsg'
Learn More

Brand™ PTFE Coated Steel Core Stirring Rods

Unique high-density PTFE coated polyethylene stirring rods with a steel core with rounds ends.

Brand:  Brand™ 136315

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10363601

  • £11.86 / Each


Estimated Shipment
16-05-2018
Add to basket

Description

Description

  • PTFE coated steel core stirring rods with round end
  • High-density polyethylene (with steel core)
  • Can be bent as required
  • The shape is permanently retained
  • L × D: 200 mm × 6 mm
Specifications

Specifications

PTFE Coated Steel Core
1/Ea.
6mm
200mm
Videos