missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Coated Steel Core Stirring Rods

Product Code. 10272191 Shop All Brand Products
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10272191

Brand: BRAND™ 136335

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unique high-density PTFE coated polyethylene stirring rods with a steel core with rounds ends.

  • PTFE coated steel core stirring rods with round end
  • High-density polyethylene (with steel core)
  • Can be bent as required
  • The shape is permanently retained
TRUSTED_SUSTAINABILITY

Specifications

Description PTFE Coated Steel Core
Diameter (Metric) 6 mm
Length (Metric) 400 mm
Quantity 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.