missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PTFE-Coated Combs for Standard-Format Vertical Units
Shop All Cytiva Products
Click to view available options
Thickness (English):
0.02 in.
0.03 in.
0.05 in.
Width (English) Well:
4.4 in.
4.7 in.
Unit Size:
Each
Description
- 25mm deep, adjustable to 10 or 15mm
Specifications
Specifications
| For Use With (Equipment) | SE 600, SE 400 Series Vertical Electrophoresis System |
| Type | Comb |
| Material | PTFE |
| No. of Wells | 1 Prep, 2 Reference |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 0.15 cm |
| Volume (Metric) Well | 171μL/ mm |
| Width (English) Well | 4.4 in. |
| Width (Metric) Well | 11.3 cm |
| Depth (English) | 0.59 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction