missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Centrifugal Stirrer Shafts
Specifications
Specifications
| Diameter (Metric) Shaft | 6 mm |
| For Use With (Application) | The stirrer shaft can be used for stirring in narrow mouth vessels or in vessels with ground joint opening |
| Length (Metric) | 350 mm |
| Quantity | 1 Each |
| Type | Centrifugal Stirrer Shaft |
| Material | PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?