missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Bottles
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
Description
- Conforms to both FDA and USP class VI requirements
- Crevice-free interior
- Heavy wall construction
- Suitable for use up to 280°C
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Capacity (English) | 3.4 oz. |
| Color | White |
| Material | PTFE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Wide |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction