missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PTFE Beaker
Description
- Very high chemical resistance to acids, alkali and solvents
- Will withstand temperatures continuously up to 250°C and for short intervals up to 300°C
- Shockproof, tough and flexible construction with outstanding non-stick properties
- Suitable for foodstuffs
- Tall form with spout. Not graduated
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer | 102.67mm |
| Capacity (Metric) | 1000 mL |
| Material | PTFE |
| For Use With (Application) | Suitable for Foodstuff |
| Height (Metric) | 157mm |
| Temperature (Metric) Max. Operating | 250°C |
| Type | Beaker |
| Graduated | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?