missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Anchor Propeller Stirrer Shaft

Product Code. 10085921 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
Diameter (Metric) Fan:
80 mm
100 mm
140 mm
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft Diameter (Metric) Fan unitSize
10085921 750 mm (EX) 10 mm 140 mm Each
10446101 650 mm (EX) 10 mm 140 mm Each
10418791 750 mm (EX) 9.5 mm 140 mm Each
10456101 650 mm (EX) 12 mm 140 mm Each
10339880 650 mm (EX) 9.5 mm 140 mm Each
10197651 1000 mm (EX) 12 mm 140 mm Each
10341592 750 mm (EX) 12 mm 140 mm Each
10526712 550 mm 9.5 mm 140 mm Each
10470751 650 mm 9.5 mm 140 mm Each
10646681 550 mm 9.5 mm 100 mm Each
10269891 500 mm 8 mm 80 mm Each
10516712 650 mm 9.5 mm 100 mm Each
10780333 550 mm 10 mm 100 mm Each
10115590 500 mm 6 mm 80 mm Each
10496861 400 mm 8 mm 80 mm Each
10248020 400 mm 6 mm 80 mm Each
10629542 300 mm 8 mm 80 mm Each
10637501 300 mm 6 mm 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Product Code. 10085921
Only null left
Add to basket
Add to basket

Use with shaft guides for mixing high viscosity substances at slower speeds. The PTFE anchor stir shafts have a stainless-steel core.

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
  • For mixing high viscosity substances at slower speeds

Specifications

Diameter (Metric) Fan 140 mm
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) Universal Stirrer Guide
For Use With (Application) Mixing
Length (Metric) 750 mm (EX)
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer Anchor and PTFE Shaft Stirrer Exposed End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.