missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE 4-Way Connector
Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE 4-Way Connector locks in place quickly with a bayonet type coupling.
Brand: Cowie Technology™ 016.1114.9.2
Additional Details : Weight : 0.01700kg
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
Connector | |
Autoclavable | |
PTFE | |
-200°C | |
52 mm | |
White |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
9 mm | |
52 mm | |
1 Each | |
16 mm | |
280°C |