missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE 2-Way Stopcock

Product Code. 10023431
Change view
Click to view available options
Thread Size:
GL18
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size unitSize
10023431 GL18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10023431 Supplier Bohlender™ Supplier No. E68418
  • ONLINE EXCLUSIVE PRICE
    £256.71
    £58.96 / Pack of 1
    Save £197.75
    77% Off
View all promotions
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material PTFE
Overall Length (Metric) 64 mm
For Use With (Application) For distributing liquids or gases
Min. Operating Temperature (Metric) -30°C
Thread Size GL18
Width (Metric) 30 mm
Shape I
Height (Metric) 45 mm
Max. Operating Temperature (Metric) 150°C
Product Type Two-way Stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.