missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Sensor with steel-covered, heat-resistant line
- Additional indication of the specimen temperature on the display
Specifications
Specifications
| Description | Temperature measurement of the specimen - with flexible Pt 100 sensor and digital specimen temperature display |
| For Use With (Equipment) | BINDER Chambers Series VD, VDL |
| Material | Copper |
| Type | Sensor |
| Includes | Flexible Pt 100 sensor and digital specimen temperature display |
| Weight (English) | 20.94 lb. |
| Weight (Metric) | 9.5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?