missing translation for 'onlineSavingsMsg'
Learn More

Erlab PSM - Solis Essential 1200

Product Code. 17829200 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Class II Biosafety Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17829200 Class II Biosafety Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17829200 Supplier Erlab Supplier No. NORHOT19822
  • ONLINE EXCLUSIVE PRICE
    £9210.00
    £8025.04 / Pack of 1
    Save £1184.96
    12% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A compact microbiological safety cabinet ensuring superior operator protection, efficient contamination control, and ergonomic usability.

  • Model: Biological Safety Cabinet, Solis Essential 1200
  • Filtration System: Dual filtration with particulate (HEPA/ULPA) and molecular (activated carbon) filters for maximum safety
  • Protection: Operator protection compliant with NF EN ISO 12469:2000; Product protection Class ISO 5 as per NF EN ISO 14644-1:2015; HEPA H14 filters – 99.995% MPPS (EN 1822-1:2019)
  • Air Flow: 1000 m³/h
  • Dimensions: 1520 x 780 x 1421 mm
  • Voltage/Frequency: 230 V (±10%) / 50 Hz.
  • Power Consumption: 85 / 170 W
  • Structure: Laminated glass sides and front window; 304 L brushed stainless steel workspace
  • Work Surface: Segmented for efficient workflow
  • Anemometer for airflow monitoring
  • Touch Screen Interface (TSI)
  • Integrated Webcam for monitoring and documentation
  • Voice Control System (VCS)
  • Electrical Outlets: 2 outlets with protective covers
  • UV (Ultraviolet) Decontamination System
  • Ergonomic Armrest for operator comfort

Specifications

Chamber Material Stainless Steel
Product Type Class II Biosafety Cabinet
Model Solis Essentiel 1200
Noise Level 55 dBA
Outlets 2
Power Consumption 270 W
Receptacles 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.