missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Worktough Safety Chukka Boots
Click to view available options
Size:
6
10
Specifications
Specifications
| Certifications/Compliance | S1 Rated |
| Color | Black |
| Material | Leather |
| Size | 6 |
| Sole Features | Double density Polyurethane, Shock-absorbent |
| Sole Material | Polyurethane |
| Style | Chukka |
| Toe Material | Steel |
| Toe Style | Cap |
| Resistant To | Oils, solvents, and heat up to 200°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction