missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Tie Shoes
Click to view available options
:
Size: 6; Color: White
Specifications
Specifications
| Certifications/Compliance | S2 Rated |
| Color | White |
| Material | S2 Lorisafe |
| Size | 6 |
| Sole Features | Lightweight |
| Sole Material | Polyurethane |
| Style | Tie |
| Resistant To | Fuel oil |
| Waterproof | Yes |
| Product Type | Safety Tie Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction