missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Oxford Safety Shoes
£49.05
Specifications
Color | Black |
---|---|
Material | Leather |
Sole Features | Antistatic dual density sole |
Sole Material | Polyurethane |
Style | Oxford |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12897535
|
PSF™
S207-11 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12837545
|
PSF™
S207-8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12847545
|
PSF™
S207-9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Black | |
Antistatic dual density sole | |
Oxford | |
Cap | |
Oxford Safety Shoe |
Leather | |
Polyurethane | |
Steel | |
Oils, Acids, Alkalis |