missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Leather 63 Model Shoes
£77.21
Specifications
Color | Black |
---|---|
Material | Leather |
Sole Material | PVC |
Toe Material | Steel |
Weight (Metric) | 1 kg |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12744436
|
PSF™
63-SZ 10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12754436
|
PSF™
63-SZ 11 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12764436
|
PSF™
63-SZ 12 |
12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794436
|
PSF™
63-SZ 8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12704446
|
PSF™
63-SZ 9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Black | |
PVC | |
1 kg | |
Shoes |
Leather | |
Steel | |
Oils, acids, alkalis and heat |