missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Dealer Work Boots
Click to view available options
:
Size: 7
Description
Order Info
dimSize
Specifications
Specifications
| Certifications/Compliance | S1 Rated |
| Color | Brown |
| Material | Leather |
| Size | 7 |
| Sole Features | Dual Density |
| Sole Material | Polyurethane |
| Style | Dealer |
| Toe Material | Steel |
| Resistant To | Oils, solvents, and heat up to 200°C |
| Product Type | Safety Dealer Work Boot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction