missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Cofra Tullus Safety Shoes
Click to view available options
Size:
3
4
5
6
10
11
12
Unit Size:
Each
Specifications
Specifications
| Color | White |
| For Use With (Application) | Canteens, Food and Chemicals Industries, Chemistry, Hospital, Clinic |
| Liner Material | Sany-Dry |
| Size | 11 |
| Sole Features | Dual Density |
| Sole Material | Polyurethane |
| Style | Tullus |
| Resistant To | Rips, abrasions, tears and scratches |
| Waterproof | Yes |
| Product Type | Cofra Tullus Safety Shoes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction