missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Black Phylon JCB Low Cut Hikers
Click to view available options
Size:
4
5
6
8
9
10
11
12
Unit Size:
1 pair
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, S1 and SRC Standard |
| Color | Black |
| Liner Material | Phylon |
| Material | Phylon |
| Size | 9 |
| Sole Features | Made up of Rubber, Steel midsole |
| Sole Material | Rubber, Steel |
| Style | Hiker |
| Resistant To | Water and shocks |
| Waterproof | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction