missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/RSC/EH450 Model Front Loading Autoclave

Product Code. 12728965
Click to view available options
Capacity (Metric):
450 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12728965

Brand: Priorclave™ PS/RSC/EH450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Amperage 45 A
Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 900 mm
Capacity (Metric) 450 L
Height (Metric) Exterior 1785 mm
Model PS/RSC/EH450
Product Type Autoclave, Front-loading
Temperature (Metric) 140°C
Weight (Metric) 770 kg
Electrical Requirements 415V/50Hz/32.5Kw/45A/3 phase
Features Lower handwheel on door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2 bar.
Includes With non-tip shelves
Frequency 50 Hz
Quantity 450 L
Voltage 415 V
Width (Metric) Exterior 855 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.