missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/RSC/EH350 Model Front Loading Autoclave

Product Code. 12708965
Change view
Click to view available options
Capacity (Metric):
350 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12708965 350 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12708965 Supplier Priorclave™ Supplier No. PS/RSC/EH350

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Amperage 30 A
Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 900 mm
Capacity (Metric) 350 L
Height (Metric) Exterior 1630 mm
Model PS/RSC/EH350
Product Type Autoclave, Front-loading
Temperature (Metric) 140°C
Weight (Metric) 640 kg
Electrical Requirements 415V/50Hz/21Kw/30A/3 phase
Features Lower handwheel on door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2 bar.
Includes With non-tip shelves
Frequency 50 Hz
Quantity 350 L
Voltage 415 V
Width (Metric) Exterior 760 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.