missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/QVA/EV100 Model Top Loading Autoclave

Product Code. 12798935
Change view
Click to view available options
Capacity (Metric):
100 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12798935 100 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12798935 Supplier Priorclave™ Supplier No. PS/QVA/EV100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 800 mm
Capacity (Metric) 100 L
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for processing media and waste loads as well as equipment and glassware
For Use With (Equipment) Ideal for processing media and waste loads as well as equipment and glassware
Height (Metric) Exterior 800 mm
Model PS/QVA/EV100
Product Type Autoclave, Top-loading
Temperature (Metric) 140°C
Weight (Metric) 147 kg
Electrical Requirements 230 to 400V/50Hz
Features Quickseal series II door closure
Includes With pre-cycle vacuum cooling
Frequency 50 Hz
Quantity 100 L
Voltage 230/400 V
Width (Metric) Exterior 660 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.