missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/QVA/EH150 Model Front Loading Autoclave

Product Code. 12708955
Click to view available options
Capacity (Metric):
150 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12708955

Brand: Priorclave™ PS/QVA/EH150

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With vacuum cooling (remote pump)

Vacuum cooling (with remote pump) and 5 program memory 230-400V 50Hz 150L Priorclave

Specifications

Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 1050 mm
Capacity (Metric) 150 L
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for processing media and waste loads as well as equipment and glassware
For Use With (Equipment) Ideal for processing media and waste loads as well as equipment and glassware
Height (Metric) Exterior 1600 mm
Model PS/QVA/EH150
Product Type Autoclave, Front-loading
Temperature (Metric) 138°C
Weight (Metric) 208 kg
Electrical Requirements 230 to 400V/50Hz
Features Quickseal series II door closure
Includes With pre-cycle vacuum cooling
Frequency 50 Hz
Quantity 150 L
Voltage 230/400 V
Width (Metric) Exterior 735 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.