missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/QCS/EV100 Model Top Loading Autoclave

Product Code. 15338548
Click to view available options
Capacity (Metric):
100 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15338548

Brand: Priorclave™ PS/QCS/EV100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 800 mm
Capacity (Metric) 100 L
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for processing media and waste loads as well as equipment and glassware
For Use With (Equipment) Ideal for processing media and waste loads as well as equipment and glassware
Height (Metric) Exterior 850 mm
Model PS/QCS/EV100
Product Type Autoclave, Top-loading
Temperature (Metric) 140°C
Weight (Metric) 147 kg
Electrical Requirements 415V 3 Phase/50Hz, 7Kw at 30A
Features Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2bar
Includes With two loading baskets
Frequency 50 Hz
Quantity 100 L
Width (Metric) Exterior 660 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.