missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/MID/C60 Model Top-Loading Compact Autoclave

Product Code. 12310479
Change view
Click to view available options
Capacity (Metric):
60 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12310479 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12310479 Supplier Priorclave™ Supplier No. PS/MID/C60

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal compact, top-loading autoclave for sterilizing taller items such as fermentors and large-capacity Erlenmeyer flasks. PS/MID/C60 Model Top-Loading Compact Autoclave is compact but accommodates high density loading.

  • Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2bar.
  • Tactrol 2 microprocessor control with simple and fully variable setting of process time, temperature with graphic indication of cycle station.
  • Automatic timed free-steaming.
  • Forced air cooling.
  • Pre-cycle vacuum in which multiple vacuum stages are programmed with interspersed heating to achieve steam penetration (optional on PS/MID/C60).
  • Media Warming and Delayed Start functions keep autoclaved media at a usable temperature ready for immediate use.
  • Low-water level sensor.
  • Two loading baskets.
  • Epoxy-coated panels and frame members are treated with an anti-bacterial agent that is effective against all bacteria and fungi including MRSA.
  • Pressure vessel carries a 10 year warranty and is insurance approved.
  • Service and support direct from manufacturer (or appointed distributor).

Specifications

Amperage 13 A
Certifications/Compliance ISO 9000:2000
Depth (Metric) Outside 620 mm
Capacity (Metric) 60 L
Diameter (Metric) Chamber 350 mm
For Use With (Application) For processing media and waste loads, equipment and glassware
For Use With (Equipment) For processing media and waste loads, equipment and glassware
Height (Metric) Exterior 850 mm
Model PS/MID/C60
Product Type Autoclave, Top-loading Compact
Temperature (Metric) 140°C
Weight (Metric) 85 kg
Electrical Requirements 230V/50Hz/13A/3Kw
Features Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2bar
Includes With two loading baskets
Frequency 50 Hz
Quantity 60 L
Voltage 230 V
Wattage 3 kw
Width (Metric) Exterior 472 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.