missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Priorclave™ PS/MID/C40 Autoclave
Description
- Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperatures above 80°C and pressures above 0.2 bar.
- Tactrol 2 microprocessor control for simple and fully variable setting of process time and temperature with graphic indication of cycle status.
- Automatically timed free-steaming.
- Forced air cooling.
- Pre-cycle vacuum.
- Multiple vacuum stages are programmed with interspersed heating to achieve steam penetration (optional on PS/MID/C40).
- Media warming and delayed start functions keep autoclaved media at a usable temperature ready for immediate use.
- Low water level sensor.
- Two loading shelves.
- Epoxy coated panels and frame members are treated with an anti-bacterial agent that is effective against all bacteria and fungi including MRSA.
- Pressure vessel carries a 10 year warranty and is insurance approved.
- Service and support direct from manufacturer (or appointed distributor).
Specifications
Specifications
| Amperage | 13 A, single phase |
| Description | Water tank capacity: 3L |
| Capacity (Metric) | 40 L |
| Temperature (Metric) | 138°C |
| Height (Metric) Chamber | 420 mm |
| Material | Stainless Steel (316) Polished (Chamber) |
| Operating Pressure | 2.4 bar max. |
| Wattage | 3 kw |
| Shipping Weight (Metric) | 70 kg |
| No. of Shelves | 2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?