Learn More
Hamilton™ PRP-1, 50-75 μm Bulk Resin
PRP-1 columns have inherent reversed-phase separation qualities that eliminate the requirement for a stationary phase coating. Hydrolysis of the stationary phase coating is often the limiting factor in column lifetime, so the lack of coating on the PRP-1 resin extends the longevity of the column. PRP-1 also have exceptional sample recovery (≥ 95%).
Brand: Hamilton™ 79583
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Separation Mode | Reversed-Phase |
---|---|
Stationary Phase | PRP-1 |
Format | Bulk Resin |
Particle Size | 50-75 μm |
Packing Material Type | PSDVB |
Pore Size | 100 Å |
Max Pressure | 5,000 psi |
Restoration | Run a gradient of 100% water to 100% acetonitrile (Repeat three times) |
UOM | per gram |
Specifications
50 to 75 μm |