missing translation for 'onlineSavingsMsg'
Learn More

Abnova™ Protein Staining Solution

Product Code. 16032368
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16032368 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16032368 Supplier Abnova™ Supplier No. TM0008.500mL
 Restricted Item
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Protein Staining Solution stains proteins in polyacrylamide gel after SDS gel electrophoresis (detection limit ≥ 8 ng of protein) with *CoomassieR-G250.

  • All processes including washing and destaining processes can be performed in 1.5 hr.
  • After staining of gel (20 min), proteins can be seen before destaining.
  • Overnight staining and overnight destaining is allowable.

Specifications

For Use With (Application) Electrophoresis
Quantity 500 mL
Storage Requirements Store at 4°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.