missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Protein-Pak Hi-Res Q Column
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
Description
- The non-porous, high compound binding capacity of these particles yields outstanding resolution of charged species in less time compared to use of many traditional porous IEX offerings.
- In addition, quality control testing with defined protein standards helps ensure consistent batch-to-batch performance.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Quantity | 1/Ea. |
| Type | Column |
| For Use With (Application) | Protein |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction