missing translation for 'onlineSavingsMsg'
Learn More

MedChemExpress Protein G Magnetic Beads

Product Code. 16492479
Encompass_Preferred
Click to view available options
Quantity:
1 mL
5 mL
Unit Size:
1mL
5mL
This item is not returnable. View return policy

Product Code. 16492479

Brand: MedChemExpress HYK0204

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MedChemExpress Protein G Magnetic Beads provide a fast and convenient method for Immunoprecipitation and Co-Immunoprecipitation and Chromatin Immunoprecipitation.

Specifications

Content And Storage Stored at 4°C, and is stable for up to 2 years. Do not centrifuge, dry or freeze the magnetic beads.
Shipping Condition Room temperature
Quantity 1 mL
Target VD/VDR
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.