missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Solvent Storage Cabinet

Product Code. 18744204 Shop All Labconco Corporation Products
Change view
Click to view available options
Door Style:
Manual-close, Double
Self-close, Double
No. of Doors:
2
Width (English) Exterior:
30 in.
36 in.
48 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style No. of Doors Width (English) Exterior Unit Size
18744204 Manual-close, Double 2 30 in. Each
15932481 Manual-close, Double 2 48 in. Each
13191154 Self-close, Double 2 36 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 18744204 Supplier Labconco™ Supplier No. 9902200
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

Specifications

Depth (Metric) Exterior 76 cm
Description Glacier White; Liner: Polyethylene
Dimensions (D x W x H) 22 x 30 x 35.5 to 36.75 in.
Door Style Manual-close, Double
For Use With (Application) Storing flammables
Height (Metric) Exterior 90.17 to 93.3 cm
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
Load Bearing Capacity Up to 800 lb.
No. of Doors 2
No. of Shelves 1
Shelf Type Epoxy-coated Steel
Weight (English) 155 lb.
Weight (Metric) 70 kg
Width (Metric) Exterior 76 cm
Color Light Gray
Depth (English) Exterior 29.9 in.
Height (English) Exterior 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm.
Material Steel
Product Type Solvent Storage Cabinet
Width (English) Exterior 30 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.