missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Acid Storage Cabinet

Product Code. 18734204 Shop All Labconco Corporation Products
Change view
Click to view available options
Door Style:
Manual-close, Double
No. of Doors:
2
Width (English) Exterior:
30 in.
48 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style No. of Doors Width (English) Exterior Unit Size
18734204 Manual-close, Double 2 30 in. Each
15922481 Manual-close, Double 2 48 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18734204 Supplier Labconco™ Supplier No. 9901200
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.

  • Manual-closing, non-locking door(s)
  • Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior

Specifications

Depth (Metric) Exterior 76 cm
Description Glacier White; Liner: Polyethylene
Dimensions (D x W x H) 22 x 30 x 35.5 to 36.75 in.
Door Style Manual-close, Double
For Use With (Application) Store acids and other corrosive liquids
Height (Metric) Exterior 90.17 to 93.3 cm
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
Load Bearing Capacity Up to 800 lb.
No. of Doors 2
No. of Shelves None
Weight (English) 155 lb.
Weight (Metric) 70 kg
Width (Metric) Exterior 76 cm
Color Light Gray
Depth (English) Exterior 29.9 in.
Height (English) Exterior 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm
Material Steel
Product Type Acids Storage Cabinet
Width (English) Exterior 30 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.