missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Prospenser Bottle-Top Dispenser
GREENER_CHOICEBIOPHARMA

Product Code. 15715595 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
0.2 to 1 mL
0.4 to 2 mL
1 to 5 mL
10 to 60 mL
2 to 10 mL
5 to 30 mL
Increments:
0.05 mL
0.10 mL
0.25 mL
0.50 mL
1 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Increments Unit Size
15715595 5 to 30 mL 0.50 mL Each
15775585 0.2 to 1 mL 0.05 mL Each
15785585 0.4 to 2 mL 0.05 mL Each
15795585 1 to 5 mL 0.10 mL Each
15705595 2 to 10 mL 0.25 mL Each
15725595 10 to 60 mL 1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15715595 Supplier Sartorius Supplier No. LH723064
  • ONLINE EXCLUSIVE PRICE
    £693.00
    £429.00 / Pack of 1
    Save £264.00
    38% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.

  • High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
  • Incremental volume setting ensures accurate and repeatable results
  • Smooth and light to operate
  • Easy to attach aspiration tube with secure threaded connection
  • User-replaceable valves
  • Fully autoclavable

Specifications

  • Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
  • Threaded Bottle Fitting: A32
  • Length: 143mm (5mL)
  • Bottle Adapters Included: A28, S40, A45
  • Weight: 200g (5mL)

Materials

  • Piston: Highly pure AI2O3-ceramic (99.7%)
  • Cylinder: Borosilicate glass 3.3
  • Valve block: Halar (ECTFE)
  • Valve ball: Borosilicate glass 3.3
  • Valve seat: Borosilicate glass 3.3
  • Valve spring: Hastelloy (99.7%)

Storage

Store at 0° to 40°C

Warranty

Two years

TRUSTED_SUSTAINABILITY

Specifications

Angle 360° Rotating Dispensing Head
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Color Gray and White
Material Borosilicate Glass
Volume (Metric) 5 to 30 mL
For Use With (Application) Dispensing
Includes A28, S40, A45 Bottle Adapters
Increments 0.50 mL
Precision 0.60%
Reproducibility 0.20%
Temperature (English) 39.2°F to 122°F
Temperature (Metric) 4°C to 50°C
Warranty 2 Years
Length (Metric) 143 mm (5 mL)
Show More Show Less
Product Title
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.