missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Meltblown polypropylene with 70% USP Grade IPA/ 30% DI Water
- Consists of 100% polypropylene wipes saturated with solution of 70% isopropanol alcohol and 30% deionized water in resealable pouch
- Clean, being free from additives of any kind, and has very low concentration of sodium
- Increase solvent control and accountability and reduce VOC emissions
- Compatible with ISO Class 5 cleanrooms
Specifications
Specifications
| Product Type | PROSAT™ Sterile™ Pre-saturated Wipes |
| Material | Polypropylene |
| Construction | Meltblown nonwoven |
| Dimensions (L x W) | 20 x 20 cm (8 x 8 in.) |
| Packaging Quantity | 960/Cs. |
| Saturation Solution | 70% isopropanol alcohol/30% deionized water |
| Sterility | Sterile |
Safety and Handling
Product Identifier
- CONTEC PROSAT STERILE MBPP WITH 70/30 IPA & DI WATER
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use media other than water to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contains : propan-2-ol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
