missing translation for 'onlineSavingsMsg'
Learn More

BOLA Propeller with 4 Blades

Product Code. 15565335
Click to view available options
Dimensions (L x W x H):
140 x 40 x 5 mm
200 x 30 x 12 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15565335

Brand: BOLA C44820

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Propeller with 4 Blades for stainless steel shafts jacketed with PTFE, glass shafts or metal shafts

  • These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
  • The blades can be fixed tightly on BOLA Stirrer Shafts by means of the clamp screws.
  • A spanner wrench is included for easy assembly.

Specifications

Diameter (Metric) Shaft 10 mm
Dimensions (L x W x H) 140 x 40 x 5 mm
Coating PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.