missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Propeller with 4 Blades
Click to view available options
Dimensions (L x W x H):
140 x 40 x 5 mm
200 x 30 x 12 mm
Unit Size:
Each
Description
- These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
- The blades can be fixed tightly on BOLA Stirrer Shafts by means of the clamp screws.
- A spanner wrench is included for easy assembly.
Specifications
Specifications
| Diameter (Metric) Shaft | 16 mm |
| Dimensions (L x W x H) | 200 x 30 x 12 mm |
| Coating | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction