missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ WCX-10 HPLC Columns

Product Code. 11371853
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4 mm
9 mm
22 mm
Column Format:
Analytical Column
Column Set (3 Columns, 1 Lot)
Guard Column
Semi-Preparative Column
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Column Format unitSize
11371853 50 mm 2 mm Guard Column Each
11301743 250 mm 4 mm Analytical Column Each
11351853 250 mm 2 mm Analytical Column Each
11361853 250 mm 9 mm Semi-Preparative Column Each
15560224 250 mm 22 mm Analytical Column Each
15570224 250 mm 4 mm Column Set (3 Columns, 1 Lot) Each
15580234 100 mm 4 mm Analytical Column Each
15590234 150 mm 4 mm Analytical Column Each
11311743 50 mm 4 mm Guard Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11371853 Supplier Thermo Scientific™ Supplier No. 063480
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate proteins and their variants using these weak cation-exchange columns with exceptionally high resolution.

Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Multiple Formats for Greater Flexibility
  • ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of MAbs and other proteins
  • Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
  • Unequaled high-resolution separations
  • Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 3000 psi (207 bar)
Particle Size 10 μm
pH 2 to 12
Pore Size Nonporous
Quantity Each
Temperature 60°C
Stationary Phase Carboxylate
Product Line ProPac
Packing Material Spherical, Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Type Guard Column
Technique Bio-LC
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.