missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ SCX-10 HPLC Columns

Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.

Brand:  Thermo Scientific™ 063456

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11311853

  • £1174.00 / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
Specifications

Specifications

Analytical Column
1 mL/min
3000 psi (207 bar)
10 μm
Nonporous
Sulfonate
Spherical, Nonporous Polymer
Ion Exchange
Bio-LC
2 mm
250 mm
pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
2 to 12
60°C
ProPac
Ion Exchange
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.