missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PV 24 C Clear-view Thermostatic Bath/Circulator with BS1363 UK-Plug

Product Code. 16853570
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16853570

Brand: Lauda™ L001550

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermostatic bath/circulator with latest microprocessor tech and functions for programming/info, installed cooling coil

  • Back-lit graphic LCD display with high resolution and different display modes
  • Additional green LED display for temperature
  • Input either via cursor keys, numeric soft keys or both
  • Additional Tmax key for over temperature
  • Command console can be detached and used as remote control
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump pressure with eight selectable levels
  • Optically decoupled RS 232/485 interface integrated as a standard
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Timer function for switching on the thermostat, entering standby mode or running of programs
  • Measuring chamber with big windows front and back
  • Pump connectors on side and in back, installed bypass
  • Bath vessel made of stainless steel insulated, with handles and drain tap
  • Technical Features:
    • Working temperature range: 30 to 230 °C
    • Working temperature range with external cooling: 20 to 230 °C
    • Operating temperature range: 0 to 230 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2.9 kW
    • Power consumption: 13 A
    • Power consumption max: 3 kW
    • Pump pressure max: 0.8 bar
    • Pump flow rate pressure max: 25 L/min
    • Bath volume min/max: 19 / 24 L
    • Size of bath (W x D x H): 405 x 135 x 320 mm
    • Overall dimensions (W x D x H): 740 x 282 x 646 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors, two nipples for cooling coil
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.