missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ proFood™ 87-315 Series Blue Natural Rubber Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
Description
- Made from 100% pure latex
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Fruit and vegetable processing
Specifications
Specifications
| Back Material | Rubber Latex |
| Cuff Material | Natural Rubber Latex |
| Applications | Industrial |
| Coating Material | Natural Rubber Latex |
| Color | Blue |
| Latex Free | No |
| Material | Rubber Latex |
| Product Type | Latex Gloves |
| Size | 7 |
| Thickness (Metric) | 0.4 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction