missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ proFood™ 87-315 Series Blue Natural Rubber Latex Gloves

Product Code. 12687021 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12687021 9 12 pairs
11756744 7 12 pairs
11712603 8 12 pairs
11792633 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12687021 Supplier Ansell™ Supplier No. 87315090
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Reusable latex gloves chlorinated outside to increase mechanical and chemical resistance.

  • Made from 100% pure latex

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Fruit and vegetable processing
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Applications Industrial
Coating Material Natural Rubber Latex
Color Blue
Latex Free No
Material Rubber Latex
Palm Thickness (English) 0.016 in.
Palm Thickness (Metric) 0.4 mm
Product Type Latex Gloves
Size 9
Thickness (Metric) 0.4 mm
Glove Cuff Color Blue
Glove Cuff Style Pinked
Liner Material Cotton Flocking
Quantity 144 Pairs
Resistant To Liquid and mechanical resistant
Series 87-315
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.