missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ proFood™ 87-315 Series Blue Natural Rubber Latex Gloves

Product Code. 11712603 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 11712603

Brand: Ansell™ 87315080

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reusable latex gloves chlorinated outside to increase mechanical and chemical resistance.

  • Made from 100% pure latex

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Fruit and vegetable processing
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Applications Industrial
Coating Material Natural Rubber Latex
Color Blue
Latex Free No
Material Rubber Latex
Product Type Latex Gloves
Size 8
Thickness (Metric) 0.4 mm
Glove Cuff Color Blue
Glove Cuff Style Pinked
Liner Material Cotton Flocking
Quantity 144 Pairs
Resistant To Liquid and mechanical resistant
Series 87-315
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.